HAND SANITIZING ANTISEPTIC GEL PACKETS 100/BOX
898.000135
- UNSPSC 42172001
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 100 Pkg(s)
Units/package: 1 Maximum Quantity: 100 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 100 |
| EAN | 4050641424976 |
Features
| Fast and easy method for sanitizing and protecting hands without the need for water, soap or rinsing |
| Kills common disease-causing germs and bacteria within seconds |
| Dries quickly without leaving a film or residue |
| Contains aloe to moisturize and soften the skin |
| Single-use foil sachets |
Customers Also Viewed
Review(s)
2020-07-09
Great new product